ORSY® 1 shelving system, barrel shelf
ORSY system rack, barrel rack for 60 l containers
BARL-60LTR-GREEN
Art.-no.
096114
EAN 4011231875561
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
60 litre containers
- The galvanised collection tray is suitable for flammable liquids.
- Factory inspection certificate is included with the collection tray and must be retained
- External dimensions of tray (W x D x H): 390 x 710 x 250 mm
- Sheet thickness: 3 mm
- With two shelves
Product information
Datasheets(X)
Colour | Reseda green RAL 6011 |
Width | 460 mm |
Depth | 650 mm |
Height | 1200 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 40000 g |