Welcome to Würth Slowakia For trade customers only

ORSY®BULL partition element basic set

ORSY BULL Basic Set for drawer separation
PRTIONELMNT-SET-(7-62MM)

Art.-no. 0962330515

EAN 4045727797808

Price for selected packaging unit
ORSY®BULL partition element basic set

Art.-no. 0962330515

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For dividing the inside of ORSY®BULL drawer boxes

Aluminium, folded



Scope of delivery:


  • 2 partition rails

  • 2 mounting rails

(Requirement for attaching the partition rails)

Notice

Scope of delivery without boxes and tool

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Drawer partition, series 7

Suitable for drawer height

62 mm

Number of pieces in assortment/set

4 PCS

Material

Aluminium

ORSY®BULL partition element basic set including:
2 x
ORSY®BULL series 5/7 drawer partition rail

PRTIONELMNT-5/7-4PCS-62MM

Description:
62 mm
Further partitioning of the drawer box in conjunction with the basic set.
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information