Occupational shoe Caracas O1 ESD
Occupational shoe Caracas O1 ESD
SHOES CARACAS O1 ESD BLACK 36
Art.-no. M415121036
EAN 4255722935130
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Super airy, super light, flexible and sporty! Convenient closure due to quick closure. In addition, this occupational shoe is suitable for ESD areas where no safety cap is required
- Very breathable textile, abrasion protection in the toe area, quick closure with storage pocket
- Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining
- Insole made of recycled PET
- SR HRO FO rubber outer sole, width 11
- DGUV 112-191/ÖNORM Z1259, ESD, EN ISO 20345:2022
Product information
Datasheets(X)
Colour | Black |
Size | 36 |
Material of shoes upper | Mesh |
Safety category | O1 |
Standards | ISO 20345:2022, EN 20345, DGUV 112-191 , ESD , SR , HRO , FO |
ISO | 20345:2022 |
Other standard | DGUV 112-191, ESD, SR, HRO, FO |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 3 |