Welcome to Würth Slowakia For trade customers only

Occupational shoe Ultra X OBE

Occupational shoes OB Ultra X
OB ULTRA X BLACK/LIME 43

Art.-no. M427032043

EAN 4251926375512

Price for selected packaging unit
Occupational shoe Ultra X OBE

Art.-no. M427032043

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Work shoe for dry environments in a trail-running look with OBE certification
  • Abrasion-resistant ripstop fabric upper, abrasion-resistant toe area

  • Textile lining with ventilation holes

  • VIBRAM rubber outer sole SRB, width 11

  • Made in Europe, metal-free, safety class OBE
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Lime green

Size

43

Material of shoes upper

Textile

Safety category

OB

Standards

SRB

Other standard

SRB

Foot width

11 (standard width safety shoes)

Shoe size UK

9

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information