Ocean padlock
Padlock Ocean
PADLOK-OCEAN-BRS-50MM
Register now and access more than 125,000 products
- Rustproof internal mechanism
- The stainless steel shackle locks on both sides
- The plastic casing is impact- and scratch-resistant, comprises 70 % recycled plastic and is UV stable
- Lock can be closed quickly, as no key needs to be inserted when locking
- Large number of differently keyed locking systems
- Paracentric key profile
- Each lock is supplied with two keys
The keyed-alike locks are identical to those of the Magno padlock range.
Datasheets(X)
![]() | |
Area of application | Outdoors, Indoors |
Housing width (A) | 50 mm |
Type of closure | Keyed different |
Security level lock | 6 |
Material of housing | Brass |
Material of protective coat | Plastic |
Material of padlock shackle | Stainless steel |
Material of keys | Brass |
Colour of protective coat | Black |
Surface of the buckle | Plastic covered |
Surface of the key | Nickel plated |
Number of keys | 2 PCS |
Housing thickness (B) | 20 mm |
Housing height (C) | 47 mm |
Bracket diameter (D) | 8 mm |
Shackle height clearance (E) | 28 mm |
Shackle width clearance (F) | 28 mm |
Suitable for | Locker, Tool box, Tool trolley, Lock bolt, Hasps, Boat, Yacht, Building by the sea |
Number of possible closures | 1500 PCS |
