Offset steel door split spindle 10 mm with M12 threaded roller
Change pin with threaded roller
CHPIN-F.DRFRN-THR12-ST-(ZN)-10/8X100
Art.-no.
0688198100
EAN 4024835748339
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- These steel door spindles can be used to install a door handle with an 8 mm square on a house door
- Due to different door thicknesses and penetration depths in the door handles, these spindles are required in different lengths
Notice
Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer steel door spindles.
Product information
Datasheets(X)
Application area
For house doors.
Instructions
Screwing in the grub screw expands the spindle in the handle.
![]() | |
Suitable for min./max. door thickness | 70-75 mm |
Material | Steel |
Surface | Zinc plated |
DIN direction | DIN R/L |
Square size | 10 mm/8 mm |
Length (L) | 100 mm |