Welcome to Würth Slowakia For trade customers only

Oil collection tray for car

Oil catch pan for car
OILCTCHPAN-(PE)-11LTR

Art.-no. 0891400008

EAN 4052703445189

Price for selected packaging unit
Oil collection tray for car

Art.-no. 0891400008

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Practical oil and liquid catch pan with sealable drain and carry handles made from impact-resistant and temperature-resistant HDPE plastic
  • Resistant to liquids such as oils, petrol, diesel, alcohols, alkalis, etc.

  • No more spillages thanks to the sealable spout and high rim
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

545 mm

Width

415 mm

Height

150 mm

Contents

11 l

Material

HDPE - High density polyethylene

Min. temperature resistance

-25 °C

Max. temperature resistance

100 °C

Min./max. temperature resistance

-25 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information