Oil hose IVALO
IVALO -40 OIL HOSE 25X34MM
Art.-no. 5970403025
EAN 4053479993966
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Highly flexible oil hose.
Highly flexible and cold-resistant fuel and oil hose for max. 30% aromatic oil products.
- Inner cover: black, smooth NBR
- Reinforcement: Synthetic reinforcements, steel spiral
- Outer cover: black, corrugated, weather-resistant CR
- Working/burst pressure: 5–15 bar
- Operating temperature: -40...+100°C
Product information
Datasheets(X)
Internal diameter (ID) | 25 mm |
Outer diameter (AD) | 34 mm |
Colour | Black |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 100 °C |