Olive screw with AW drive and lathe centre
Olive screw with AW-drive + centring spike
OLIVESCR-W.CENTTIP-AW20-(NI)-5X45
Art.-no.
0688185045
EAN 4038898231844
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High power transfer
Screw with AW® drive
- High load transfer
- Longer service life
- Optimum centring
- No ejection forces
Screw with centring point
- The screw finds the thread of the window drive very easily
Product information
Datasheets(X)
Application area
Can be used for all window handles on wood, plastic and aluminium windows.
![]() | |
Werkstoff | Steel |
Oberfläche | Zinc plated |
Nominal diameter (Ø) | 5 mm |
Länge (L) | 45 mm |
Internal drive | AW20 |