One-component PU expanding foam for contact with drinking water Summer
ASMBYFM-1C-WELLFOAM-SUMMER-750ML
Register now and access more than 125,000 products
The polyurethane assembly foam for contact with drinking water is an assembly and insulating polyurethane material that is formed when a reactive liquid mixture foams and cures as it interacts with moisture in the air. It is specially formulated for applications in which direct contact with drinking water is anticipated.
Primary applications of the polyurethane foam for contact with drinking water include insulating well rings, water pipelines, sewers, waste channels and other structures.
Store in a ventilated, cool, dry place at temperatures of between +5°C and +25°C. The guaranteed effectiveness of the product is within 12 months of manufacture.
This foam meets the requirements for permanent contact with drinking water — see report No. 32100/2011 from 27 Dec. 2011 issued by Zdravotní ústav se sídlem v Plzni (Pilsen institute of health and hygiene) (test laboratory no. 1384).
Datasheets(X)
- The surface can be wet prior to application. However, it should not be covered with frost or ice.
- The temperature of the bottle before application should be between +15°C and +20°C. Shake the contents of the bottle vigorously for one minute. The minimum ambient temperature for application is 5 °C. If processing takes place above the optimum temperature (+20°C), the temperature of the contents in the bottle should not differ from the ambient temperature by more than 5°C.
- Screw the plastic dispensing adapter onto the valve of the bottle. The working position of the bottle is upside down. The amount of foam released is controlled by squeezing the dispensing adapter lever. The quality and volume of hardened foam depends on the relative air humidity. We recommend using a spray bottle filled with water to moisten the space to be filled. If the average size of the gap is more than 5 cm, fill only part of the space — the layer thickness should be max. 2 cm. Moisten the freshly applied foam and continue to layer the foam until the space is filled. The foam expands as it cures, meaning only 1/2 of the space should be filled initially. If the relative air humidity is less than 35%, add large amounts of moisture to the foam.
- Hardened foam can be cut using a cutter. The surface must be protected against prolonged exposure to UV radiation.
- Fresh foam can be removed using a PU cleaner. Cured foam can only be removed using mechanical aids. If the work is interrupted for more than 10-15 minutes, the applicator must be cleaned with a PU cleaner.
Colour | Cream |
Density | 25 kg/dm³ |
Density conditions | at 15°C, 50% relative humidity |
Smell/fragrance | Hydrocarbon |
Moulded density | 22 kg/dm³ |
Conditions for moulded density | at 20°C and 60% relative humidity |
Tack-free after | 12 min |
Conditions for being tack-free | at 20°C and 60% humidity |
Can be cut after | 40 min |
Conditions for ability to cut | at 20°C and 60% relative humidity |
Full resilience | 12 h |
Min. processing temperature | 15 °C |
Min. ambient processing temperature | 20 °C |
Min. surface processing temperature | 5 °C |
Max. processing temperature for can | 35 °C |
Min./max. temperature resistance | 5 to 20 °C |
Max. short-term temperature resistance | 35 °C |
Heat conductance λ | 0 J/(m*s*K) |
Breaking elongation conditions | in accordance with DIN 4102 |
Yield (volume) approx. | 33 l |
Conditions for yield | at 20°C |
Contents | 750 ml |
Container | Can |
Weight of content | 750 g |
Building material class | B3 - Of high flammability |
Building material class conditions | in accordance with DIN 4102 |
Shelf life from production | 18 Month |
Conditions to maintain shelf life from production | at 5°C to 25°C |