Welcome to Würth Slowakia For trade customers only

One kids’ shorts

Children's shorts One
SHORT ONE KID GREY 110/116

Art.-no. M486098116

EAN 4251174736332

Price for selected packaging unit
One kids’ shorts

Art.-no. M486098116

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust, casual and comfortable kids' shorts for messing around and playing outdoors.
  • Ripstop fabric (very tear-resistant), sturdy, fast-drying, easy-care

  • Many functional pockets, e-Care phone pocket

  • Reflective inserts

  • Triple-stitched seams at load points

  • Stretch belt
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

110/116

Material

55% polyester, 45% cotton

Fabric weight per m2

260 g

Washable at

60°C

Care instruction

Do not dry in drum dryer, Do not dry clean, Do not bleach, Ironing with low temperature. Max 110º C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information