One kids’ softshell jacket
Children's softshell jacket One
SOFTSHELL JACKET ONE KID GREY 146/152
Art.-no.
M441059152
EAN 4251012163702
Price for selected packaging unit




Exclusively for trade customers
Register now and access more than 125,000 products
Robust kids' softshell jacket in playful, cool design. Must have for your little ones.
- Sturdy, elastic, windproof, breathable, water-repellent (8000 mm water column)
- 3 front pockets, inside, e-Care phone pocket
- Reflective inserts
- Aramid fibres (very abrasion-resistant) reinforce the elbows and shoulders
- Hood can be stowed in the collar
Product information
Datasheets(X)
Colour | Anthracite |
Size | 146/152 |
Material | 96% polyester, 4% elastane |
Fabric weight per m2 | 295 g |
Washable at | 30°C |
Care instruction | Do not dry in drum dryer, Do not dry clean, Do not bleach, Ironing with low temperature. Max 110º C |