Welcome to Würth Slowakia For trade customers only

One kids’ softshell jacket

Children's softshell jacket One
SOFTSHELL JACKET ONE KID GREY 98/104

Art.-no. M441059104
EAN 4251012163665

Price for selected packaging unit
One kids’ softshell jacket

Art.-no. M441059104

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust kids' softshell jacket in playful, cool design. Must have for your little ones.
  • Sturdy, elastic, windproof, breathable, water-repellent (8000 mm water column)

  • 3 front pockets, inside, e-Care phone pocket

  • Reflective inserts

  • Aramid fibres (very abrasion-resistant) reinforce the elbows and shoulders

  • Hood can be stowed in the collar
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

98/104

Material

96% polyester, 4% elastane

Fabric weight per m2

295 g

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information