One softshell jacket
Softshell jacket One
SOFTSHELL JACKET ONE ANTHRACITE 4XL
Art.-no. M441058006
EAN 4251596892104
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Functional softshell jacket with reinforced inserts for more resistance. The comfortable stretch fabric ensures comfort and safety. We recommend you choose one size larger for a roomier fit.
- Breathable, windproof, water-repellent (8000 mm water column)
- 3 front pockets, inside, e-Care phone pocket
- Reflective inserts, water-repellent zips
- Aramid fibres (very abrasion-resistant) reinforce the elbows and shoulders
- Hood can be stowed in the collar
Product information
Datasheets(X)
Colour | Anthracite |
Size | 4XL |
Material | 96% polyester, 4% elastane |
Fabric weight per m2 | 295 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry clean, Do not dry in drum dryer, Ironing with low temperature. Max 110º C |