OrgaAer wide drawer Unit width: 600 mm
OrgaAer wide drawer carcass width 600 mm
ORGASYS-WIDE-SLFCL-BLACK-W600-L300
Register now and access more than 125,000 products
With Nova Pro full extension for floating running
Wide drawer pre-assembled incl. 8-mm base, plastic-coated in black or grey
Simple assembly
Delivery time: 5 working days
Datasheets(X)
![]() | |
Suitable for clear width of cabinet | 562 mm |
Suitable for DIN format | 1x DIN A4 (transverse), 2x DIN A5 (transverse) |
Minimum installation depth | 320 mm |
Effective width | 479 mm |
Pullout type | Full extension |
Effective depth | 265 mm |
Opening/closing system | Self-close |
Load capacity | 40 kg |
Colour | Jet black, similar to RAL 9005 |
Material | Steel / wood |
Surface | Powder-coated/plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!