Oval eye screw with wood thread
Steel zinc plated wood screw thread
BLT-EYE-OV-WO-(A2K)-7X50
Art.-no.
023498 50
EAN 4011231289979
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steel, blue zinc-plated
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 7 mm |
Length (l1) | 50 mm |
Elongated hole width (b1) | 8.5 mm |
Elongated hole length (a1) | 16 mm |