Oven connection cable
Cooker connection cable
CONCBL-COOK-FERRULE-1,5M
Art.-no. 09750506
EAN 4011231902670
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
VDE plastic cable H05VV-F
- With 8 mm long wire end ferrules
- One side 80 mm stripped, the other side 100 mm stripped
Product information
Datasheets(X)
![]() | |
Cable type | H05VV-F5G2.5 mm² |
Length | 1.5 m |
Connection type | Both ends with wire end ferrules |
Colour | White |
