Welcome to Würth Slowakia For trade customers only

P-1000 electrician's glove

Insulating glove P-1000
INSUGLOV-CL0-APC2-SZ10

Art.-no. 0899408510

EAN 4068362028960

Price for selected packaging unit
P-1000 electrician's glove

Art.-no. 0899408510

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Electrically insulating protective glove in accordance with EN 60903 Class 0 for work on electrical systems and electric vehicles. Additional protection through Class 2 arcing test in accordance with EN 61482-1-2.
  • Resistant to acid, ozone and cold temperatures (category AZC)

  • Highly flexible and good tactile sensitivity

  • Coating thickness max. 1 + 0.6 mm as per standard
Notice

Requirements for testing and service life must be taken into account. More information can be found under "Documents" in the online shop or by visiting www.wuerth-documents.com.



Wear overgloves when carrying out work involving mechanical stress and a risk of cuts!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Installation, maintenance and repair work involving live parts

  • Maintenance and repair of electric and hybrid vehicles

  • Fire and rescue operations

  • Electricity suppliers and installation companies

  • Electrical workshops

Size

10

Length

410 mm

Material thickness

1 mm

Material

Latex

Colour

Red

Standards

EN 60903, EN 61482-1-2, IEC 60903

Class according to EN / IEC 60903

0 - Operating voltage < 1000 volts

Arc flash protection class (APC)

Class 2

Utilisation voltage (AC voltage)

1000 V/AC

Utilisation voltage (DC voltage)

1500 V/DC

Testing voltage (AC voltage)

5000 V/AC

Testing voltage (DC voltage)

10000 V/DC

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Welding glove W-130

WELDGLOV-(W-130)-SZ11

Dexterous protective glove for TIG welding and working with excellent fingertip sensitivity
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information