Welcome to Würth Slowakia For trade customers only

PERFECT commercial vehicle foam cleaner

Commercial vehicle foam cleaner PERFECT
FMCLNR-CV-PERFECT-30LTR

Art.-no. 0893045030

EAN 4050641266798

Price for selected packaging unit
PERFECT commercial vehicle foam cleaner

Art.-no. 0893045030

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Removes heavy oil and grease contamination, soot, resin, insect residues and dirt from the road
  • Highly concentrated and highly active, foam-stable cleaning concentrate for thoroughly washing all types of commercial vehicles

  • A special combination of active agents effortlessly removes organic contaminants such as lubricating grease, soot, oil, tar, protein (e.g. insects, resin) and grey film

  • Ideal for cleaning commercial vehicles, tarpaulins, tanks and facades

  • Stable foam application removes dirt highly effectively
Notice

Do not apply to hot surfaces or in direct sunlight!


In addition to commercial vehicle cleaning, the extra-strong active foam can also be used to clean floors and other hard surfaces. Do not apply the extra-strong active foam to hot surfaces or in direct sunlight.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for cleaning heavily soiled commercial vehicles (trucks, silo vehicles, buses, tarpaulins, chassis, engines etc.)

Instructions

Depending on the degree of soiling, use a foam unit or foam gun to spray the vehicle uniformly from bottom to top (recommended dilution: 2-4 %) at a distance of approx. one metre from the vehicle and leave to take effect for max. 5 minutes. Caution: Do not allow to dry. Then thoroughly rinse the vehicle using a high-pressure cleaner and plenty of cold water at a lance distance of 15-20 cm, working from bottom to top (otherwise there is a risk of a lime film forming on the surface).

Contents

30 l

Product weight (per item)

32000.000 g

Chemical basis

Amphoteric tenside

Colour

Light yellow

pH value / conditions

13 / at 20°C

Density/conditions

1.09 g/cm³ / at 20°C

Shelf life from production

36 Month

AOX-free

Yes

Silicone-free

Yes

Phosphate-free

Yes

Sustainability

Pollutants / Emissions

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Foam gun

FMGUN-2,1LTR-1/4IN

For use with Würth utility vehicle cleaners, workshop cleaners and service cleaners and other cleaners together with high-pressure devices or steam jets
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Household glove
Household glove
Description:
Permeation level: 3
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 5
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 4
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 4
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 5
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information