PG sheet metal puncher with splitting punch
Hole puncher splitting punch PG
HOPNCH-(PNCH-MTRX)-F.PG9-D15,2MM
Art.-no. 0619152
EAN 4011231517782
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Individual, without draw bolt
Long service life
Specially developed rake
Three-way splitting of the material in the die - no punching waste sticks to the draw bolt; guarantees even tool wear and precise, burr-free, circular holes
Precise alignment at the cross line
Four notches on the die
Notice
- For draw bolt dia. 19.0 mm, pre-punching is alternatively possible with hole puncher size M20 (PG 13.5).
- For pre-drilling: HSS twist drill bit, art. no. 0624...
- For greasing the draw bolt: AL 1100 art. no. 0893 110 1
Product information
Datasheets(X)
Diameter | 15.2 mm |
Suitable for pipe (PG) | PG 9 |
Screw diameter x screw length | 9.5 x 50 mm |
Drill diameter | 10.0 mm |
Suitable for max. sheet metal thickness | 2 mm |
Material to be processed | Steel, Aluminium, Copper, GRP |
| Material thicknesses that can be perforated | |||
| Material | Screw dia. 6 mm | Screw dia. 9.5 mm | Screw dia. 19 mm |
| St 37 | 2 | 2 | 3 |
| Aluminium | 2 | 2 | 3,5 |
| Copper | 2 | 2 | 3,5 |
| Fibreglass | 2 | 2 | 3,5 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!