PLUS centre clamp for PLUS mounting rail
Centre clamp PLUS
CENTCLMP-SOL-BLCK-PLUS-(30-45MM)
Art.-no. 0865750017
EAN 4099618000102
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For mounting framed photovoltaic modules on slanted roofs using an internal click system
- Easy and fast assembly - fully pre-assembled for frame heights from 30 to 45 mm
- For frame heights of 30-45 mm
- Includes grounding pins for potential equalisation
Product information
Datasheets(X)
Suitable for module height | 30 - 45 mm |
Grip width | 50 mm |
Material | Aluminium |
Surface | Anodised |
Colour | Black |
Material of clamping jaws | Aluminium |
Material of profile | Aluminium |