Welcome to Würth Slowakia For trade customers only

PPE ring bolt

Plain steel ring bolt PPE EN795
SCR-RG-PSA-EN795-2P-M16

Art.-no. 516212816

EAN 4054458652331

Price for selected packaging unit
PPE ring bolt

Art.-no. 516212816

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Secure anchor point for use as an anchor device
  • For use as an anchor device for a safety harness in accordance with EN 361 using a suitable connection element in accordance with EN 362

  • The anchor device is designed so that it can only be unscrewed using the special key provided.
Notice
  • The threaded hole must run at a right angle to the contact surface

  • Tighten the anchor bolt until it lies fully on the contact surface

  • If the anchor device is dropped or there are any doubts about its suitability for use, the system must be replaced immediately
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

People load-carrying capacity

2

Material

Steel

Surface

Plain

Thread type x nominal diameter (d1)

M16

Length (l)

74 mm

Thread length (metric thread) (l1)

24 mm

Height (h1)

59.5 mm

Ring height (b1)

13 mm

Ring thickness (s1)

14.5 mm

Internal diameter (d2)

39 mm

Outer diameter (d3)

65 mm

Diameter of contact surface (d4)

56 mm

Max. torque

70 Nm

Product weight (per item)

796.500 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information