PRO HEAVY COTTON long-sleeved T-shirt
T-SHIRT LS PRO HEAVY COTTON BLUE L
Art.-no. M450456002
EAN 4251174783947
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Long-sleeved shirt with a nice, comfortable fit. Much more than just a shirt with its tasteful and casual design.
- Durable fabric
- Reinforced shoulders offer more durability
- Printed logo inside
- Washable at 60 degrees
Product information
Datasheets(X)
Colour | Navy blue |
Size | L |
Size FR/ES/PT/BE | L |
Material | 100% cotton |
Fabric weight per m2 | 180 g |
Washable at | 60°C |