Welcome to Würth Slowakia For trade customers only

PRO HEAVY COTTON long-sleeved T-shirt

T-SHIRT LS PRO HEAVY COTTON BLUE M

Art.-no. M450456001

EAN 4251174783930

Price for selected packaging unit
PRO HEAVY COTTON long-sleeved T-shirt

Art.-no. M450456001

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Long-sleeved shirt with a nice, comfortable fit. Much more than just a shirt with its tasteful and casual design.
  • Durable fabric

  • Reinforced shoulders offer more durability

  • Printed logo inside

  • Washable at 60 degrees
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

M

Size FR/ES/PT/BE

M

Material

100% cotton

Fabric weight per m2

180 g

Washable at

60°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information