Welcome to Würth Slowakia For trade customers only

PRO plastic box set

PLABOX-(F.DRWRCAB-PRO700S)-40MM

Art.-no. 0957364240

EAN 4046778515793

Price for selected packaging unit
PRO plastic box set

Art.-no. 0957364240

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Drawer divider set for PRO 700 S drawer cabinet. Perfect division into smaller compartments to store small parts such as screws, nails, components and other items.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for box height

40 mm

Suitable for drawer cabinet

PRO 700 S

Material

PS - Polystyrene

PRO plastic box set including:
8 x
Plastic box

PLABOX-F.DRWRCAB-A-RED-75X75X36

Description:
75 x 75 x 36 mm 40 mm A
Divider boxes for neat storage and retrieval of small parts in workbenches, cabinets and trolleys.
Quantity: 8 x
12 x
Plastic box

PLABOX-F.DRWRCAB-B-RED-150X75X36

Description:
150 x 75 x 36 mm 40 mm B
Divider boxes for neat storage and retrieval of small parts in workbenches, cabinets and trolleys.
Quantity: 12 x
6 x
Plastic box

PLABOX-F.DRWRCAB-C-RED-150X100X36

Description:
150 x 100 x 36 mm 40 mm C
Divider boxes for neat storage and retrieval of small parts in workbenches, cabinets and trolleys.
Quantity: 6 x
4 x
Plastic box

PLABOX-F.DRWRCAB-D-RED-150X150X36

Description:
150 x 150 x 36 mm 40 mm D
Divider boxes for neat storage and retrieval of small parts in workbenches, cabinets and trolleys.
Quantity: 4 x
10 x
Label holder

LBLHOLD-(F.PLABOX-DRWRCAB)

Quantity: 10 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information