PROFI flat hose for abrasion and scuff protection
Abrasion and scuff protection Profi, cut to length
AY-ABRASIONPROTECTION-TSTRP-PROFI-5M
Art.-no. 071392 540
EAN 4056807257716
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Increases the service life of lashing straps, for mounting on lashing straps up to 50 mm in width.
Longer service life of the hose
Higher material thickness
Better force distribution in the lashing strap, as the inside of the hose is coated with good lubricating properties
Transportable goods are protected
Notice
PU 5 corresponds to 5 m flat hose
Application area
Product information
Datasheets(X)
Application area
Including for securing loads with lashing straps, such as prefabricated concrete elements, natural stone, steel components etc.
Colour | White |
Length | 5 m |
Design | Twill fabric |
Width | 65 mm |
Material | PVC - Polyvinyl chloride |