Welcome to Würth Slowakia For trade customers only

PSA ring bolt

Ring bolt PSA
SCR-RG-LNG-PSA-EN795-2P-M16

Art.-no. 516212916

EAN 4054458652355

Price for selected packaging unit
PSA ring bolt

Art.-no. 516212916

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Secure attachment point for use as an attachment system
  • For use as an attachment system for a safety harness in accordance with EN 361 using a suitable connection element in accordance with EN 362

  • The attachment system is designed so that it can only be screwed on with the special wrench supplied
Notice
  • Washers and nuts are included in the scope of delivery

  • If the attachment has fallen to the ground or if there are doubts about its suitability for use, it must be exchanged immediately

  • The attachment system may never be used with screw lengths that prevent attachment in accordance with the standards

  • Use jam nuts with a strength class of at least 10

  • The clearance hole of the load-bearing component that the attachment point is fixed to must be vertical to the contact surface, and in terms of diameter, a maximum of 2 mm larger than the nominal diameter of the screw being used

  • It is recommended to use a sufficiently large washer in accordance with DIN 6340 under the hexagonal nut

  • Tighten the attachment system until it lies fully on the contact surface
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

People load-carrying capacity

2

Material

Steel

Surface

Plain

Thread type x nominal diameter (d1)

M16

Length (l)

150 mm

Thread length (metric thread) (l1)

150 mm

Height (h1)

59.5 mm

Ring height (b1)

13 mm

Ring thickness (s1)

14.5 mm

Internal diameter (d2)

39 mm

Outer diameter (d3)

65 mm

Diameter of contact surface (d4)

56 mm

Max. torque

70 Nm

Product weight (per item)

1050.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information