Welcome to Würth Slowakia For trade customers only

PU compressed-air hose

PU pneumatic hose
PNHOSE-STRAIGHT-11X16MM-10M

Art.-no. 0699942115

EAN 4048539289479

Price for selected packaging unit
PU compressed-air hose

Art.-no. 0699942115

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Highly resistant and durable PU pneumatic hose in straight design

Increased working comfort and wider range of applications


Compressed-air hoses made from polyurethane (PU) are considerably lighter, more flexible and more resistant to kinking than PVC hoses.



No pressure drop and maximum utilisation of output of consumers


Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.



High UV resistance and particularly high resistance to oil, solvents and other non-aqueous solutions


Robust fabric inserts and high-quality ester-based polyurethane coating

Notice
  • Not suitable for painting work.

  • Not suitable for particularly moist environments and for use with water.
Instructions

Unscrew locking sleeve and push over the hose.

Then slide hose up over grommet as far as possible while twisting back and forth slightly.

Then screw on the locking bush as far as possible.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Inner hose diameter

11.0 mm

Outer diameter of hose (A)

16.0 mm

Length (L)

10 m

Design

Without fittings

Bending radius

60 mm

Min./max. temperature conditions

-20 to 60 °C

Burst pressure

48 bar

Max. operating pressure

12 bar

Colour

Red

Material

Polyurethane

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Quick-action coupling with comfort connection series 2000 for Würth PU hoses

CUPL-QCKACTION-PN-2000-11X16MM

x 3 pcs
Plugin nipple comfort connection series 2000 for Würth PU hoses

NPL-PN-2000-11X16MM

x 3 pcs
Series 4000 plug-in nipple with comfort connection for PU pneumatic hoses

NPL-PN-S4000-SL-PU-11X16MM

x 3 pcs
wSafe® 4000 pneumatic safety coupling With comfort connection

CUPL-QCKACTION-PN-S4000-PU-11MM

The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting PU pneumatic hoses.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cutting pliers for plastic pipes up to dia. > 22 mm

PIPCTR-BRKPIP-(PLAPIPE-D22)

For plastic pipes up to ∅ 22 mm
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information