Welcome to Würth Slowakia For trade customers only

PVC pneumatic hose

PNHOSE-KIT-SR-ID9,5MM-L10M-S2000-3PCS

Art.-no. 0699929

EAN 4046777726619

Price for selected packaging unit
PVC pneumatic hose

Art.-no. 0699929

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Highly flexible, fabric-reinforced PVC hose for the most demanding requirements of compressed air applications

High operating comfort and a wide range of application possibilities


Low weight



Reduced risk of injury


Kits are pressed with sleeves. As a result, there are no protruding parts as with conventional hose clamps.



Ideal for use both indoors and outdoors


Highly resistant to UV rays, oil and petrol



Long life span


The surface is resistant to shocks and being stepped on

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Compressed air supply for tools, pneumatic machine control, ideal for use in the workshop and on the construction site

Inner hose diameter

9.0 mm

Outer diameter of hose (A)

14.5 mm

Length (L)

10 m

Design

With fittings Series 2000

Bending radius

63 mm

Min./max. temperature conditions

-15 to 60 °C

Burst pressure

60 bar

Max. operating pressure

15 bar

Colour

Blue

Material

PVC - Polyvinyl chloride

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information