PVC sheathing system
PVC-(90DGR-BOW)-D154-(54X50)
Art.-no. 0874200014
EAN 4047376213708
Register now and access more than 125,000 products
Impact-resistant and water-repellent
Datasheets(X)
For protecting insulated pipelines against mechanical damage.
Material | Polyvinyl chloride hard film |
Foil thickness | 350 µm |
Colour | Light grey |
Diameter | 154 mm |
Suitable for pipe diameter x insulation thickness | 54 x 50 mm |
Min./max. temperature conditions | -20 to 65 °C |
Building material class | B1 - Of low flammability |
Building material class conditions | in accordance with DIN 4102 |
Ultraviolet resistance | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!