PVC single core H05/H07V-K, fine wire
Single conductor wire electric H05/H07V-K
SNGLCONDWRE-H05V-K-RT-0,75SMM
Art.-no. 0970600704
EAN 4052703559466
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Wire, flexible
Wiring cables are suitable for the internal wiring of
- Devices
- Switchgears
- Distributors
- Protected routing, e.g. in lights.
- Installation in pipes (surface, inside and flush-mounted)
- Closed cable routing conduits
- Direct routing on trays, channels and tubs only as equipotential bonding conductor
Notice
- The following colours are recommended (single colour only): black, white, blue, grey, brown, red, orange, turquoise, violet and pink.
- Two-colour combinations are not permitted, except for green-yellow.
- Colours yellow, green and transparent only available in (H)07V-K.
- Two-colour combination only permitted for (H)07V-K.
- Approved for the internal wiring of devices, distributors and switchgears as well as for protected installation in and on lights with a rated voltage of up to 1000 V AC or a DC voltage of up to 750 V against ground.
Product information
Datasheets(X)
Wire cross section | 0.75 mm² |
Length | 100 m |
Diameter | 2.7 mm |
Material | Copper |
Insulating material | PVC |
Colour | Red |