PVC single core H05/H07V-U, single wire
SNGLCONDWRE-H05V-U-GY-0,5SMM
Art.-no. 0970700506
EAN 4052703575084
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Wire with solid core
Wiring cables are suitable for the internal wiring of
- Devices
- Switchgears
- Distributors
- Protected routing, e.g. in lights.
- Installation in pipes (surface, inside and flush-mounted)
- Closed cable routing conduits
- Direct routing on trays, channels and tubs only as equipotential bonding conductor
Notice
- The following colours are recommended (single colour only): black, white, blue, grey, brown, red, orange, turquoise, violet and pink.
- Two-colour combinations are not permitted, except for green-yellow.
- Approved for the internal wiring of devices, distributors and switchgears as well as for protected installation in and on lights with a rated voltage of up to 1000 V AC or a DC voltage of up to 750 V against ground.
Product information
Datasheets(X)
Instructions
- Also for use in pipes, in and under plaster as well as in closed installation ducts.
- May not be used for direct installation on racks, channels or tubs.
- Approved for the internal wiring of devices, distributors and switchgear as well as for protected wiring in and on lighting with a rated voltage up to 1000 V AC or a DC voltage up to 750 V against earth.
Wire cross section | 0.5 mm² |
Length | 100 m |
Diameter | 2.3 mm |
Material | Copper |
Insulating material | PVC |
Colour | Grey |