Welcome to Würth Slowakia For trade customers only

PVC single core H05/H07V-U, single wire

SNGLCONDWRE-H07V-U-GY-10,0SMM

Art.-no. 0970710006

EAN 4052703576197

Price for selected packaging unit
PVC single core H05/H07V-U, single wire

Art.-no. 0970710006

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Wire with solid core
Wiring cables are suitable for the internal wiring of
  • Devices

  • Switchgears

  • Distributors

  • Protected routing, e.g. in lights.

  • Installation in pipes (surface, inside and flush-mounted)

  • Closed cable routing conduits

  • Direct routing on trays, channels and tubs only as equipotential bonding conductor
Notice
  • The following colours are recommended (single colour only): black, white, blue, grey, brown, red, orange, turquoise, violet and pink.

  • Two-colour combinations are not permitted, except for green-yellow.

  • Approved for the internal wiring of devices, distributors and switchgears as well as for protected installation in and on lights with a rated voltage of up to 1000 V AC or a DC voltage of up to 750 V against ground.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Also for use in pipes, in and under plaster as well as in closed installation ducts.

  • May not be used for direct installation on racks, channels or tubs.

  • Approved for the internal wiring of devices, distributors and switchgear as well as for protected wiring in and on lighting with a rated voltage up to 1000 V AC or a DC voltage up to 750 V against earth.

Wire cross section

10 mm²

Length

100 m

Diameter

6.4 mm

Material

Copper

Insulating material

PVC

Colour

Grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information