Welcome to Würth Slowakia For trade customers only

Packfix packing film

Packaging film, Packfix
PCKFOIL-PACKFIX-BLACK-UV-500MM

Art.-no. 09929005

EAN 4053479078212

Price for selected packaging unit
Packfix packing film

Art.-no. 09929005

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fast packing without cutting or adhesive residues
  • When removing film from the product, no adhesive residues are left behind

  • Corners, edges and curves etc. can also be packaged and/or protected quickly and reliably with the film. This also means considerable time is saved.

  • The film can easily be torn off by dragging on the protruding section of the winding core. As a result, no extra cutting tools are required to cut the film.

  • Recyclable PE film
Notice

A different handle must be used for the 500 mm film than for the 100 mm film.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For packing, bundling, protecting, securing, safeguarding load units and as moisture and theft protection. Universal usage for a wide variety of packaging goods such as packages, pallets, wood and plastic profiles, carpet rolls, picture frames, other long goods etc. Packfix has also proven its worth in relocation applications such as for sealing cartons, protecting furniture pieces and securing drawers against opening. Packfix 100 mm is also particularly suitable for steering wheel protection in the automotive industry

Instructions

Please refer to the technical data sheet for information on correct application.


When securing pallets with Packfix for load units, it is essential to pay attention to the foot windings. A good connection between the load carrier and packing material is essential for good load unit securing.

Material

Polyethylene film

Colour

Black

Width

500 mm

Length

270 m

Foil thickness

17 µm

Max. temperature resistance

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information