Paint marker
Paint marker
LACMRK-PERMANENT-RED-(2-4MM)
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
All colours are heat-resistant up to 400°C. The colour white is still visible up to 1000°C.
- Also for dark and transparent surfaces
- Waterproof and abrasion-resistant
- Light-resistant and weatherproof after drying
- Ink resistant to isopropyl alcohol, ethanol and engine oil
Application area
Product information
Datasheets(X)
Application area
High-coverage markings, including on smooth and porous surfaces.
Ideal for use in metallurgy and forging, mechanical engineering, metalworking and welding technology.
Min./max. line thickness | 2-4 mm |
Colour | Red |
Design | Permanently waterproof |
Shape of tip | Round tip |
Max. temperature resistance | 400 °C |
Material of housing | Aluminium |
Silicone-free | No |