Welcome to Würth Slowakia For trade customers only

Paint marker

Paint marker
LACMRK-PERMANENT-WHITE-(2-4MM)

Art.-no. 0967910303

EAN 4048539251308

Price for selected packaging unit
Paint marker

Art.-no. 0967910303

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

All colours are heat-resistant up to 400°C. The colour white is still visible up to 1000°C.
  • Also for dark and transparent surfaces

  • Waterproof and abrasion-resistant

  • Light-resistant and weatherproof after drying

  • Ink resistant to isopropyl alcohol, ethanol and engine oil
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

High-coverage markings, including on smooth and porous surfaces.


Ideal for use in metallurgy and forging, mechanical engineering, metalworking and welding technology.

Min./max. line thickness

2-4 mm

Colour

White

Design

Permanently waterproof

Shape of tip

Round tip

Max. temperature resistance

1000 °C

Material of housing

Aluminium

Silicone-free

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information