Painter's crepe tape
MASKTPE-CRP-PAPER-2001-38MMX50M
Art.-no. 099234038
EAN 4045989191345
Register now and access more than 125,000 products
Withstands higher temperatures
- Paintwork requiring oven drying does not present a problem as the tape is heat-resistant up to +100 °C for max. 30 minutes
Easy to apply
- Easy to unroll for comfortable working
- No unwanted paper tear
Excellent hold
- Excellent adhesion, even on slightly uneven substrates
Solid resistance
- Resistant to conventional paint and varnish systems
- Can be removed without leaving any residue
- For residue-free removal, the tape must be removed immediately after the paint or varnish has dried
- Not for use in outdoor applications as the tape is not UV-resistant
- Do not use on parquet, as it can cause paint damage when removing
Datasheets(X)
- For indoor applications
- For masking during painting and varnishing work
- For securing covering films
The surfaces on which the adhesive tape is applied must be dry and free of dust, oil, solvents or other chemicals.
Adhesive base | Modified natural rubber |
Adhesive tape backing material | Crepe paper |
Colour | White |
Width | 38 mm |
Length | 50 m |
Thickness | 130 µm |
Min./max. processing temperature | 10 to 40 °C |
Min./max. temperature resistance | -5 to 35 °C |
Short term temperature resistance max. /conditions | 100 °C / Briefly max. 30 min. |
Dynamic peel strength at 25 mm | 4.5 N |
Elongation at break/conditions | 8.5 % / in accordance with DIN EN 14410 |
Resistance to tearing | 34 N/cm |
Resistance to tearing / conditions | 34 N/cm / PSTC 131 |
Ultraviolet resistance | No |
Moisture resistance | Yes |
Shelf life from production/conditions | 12 Month / at 15°C to 25°C, no exposure to sunlight, in tightly closed original container |