Painting hose
Air painting hose individual
PNHOSE-VARNISH-RED-9,5/17-N.MOUNTED-L50M
Art.-no. 06999950
EAN 4049557288239
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Antistatic, silicone-free compressed-air hose for painting work. Individual, without fittings.
- Electrical resistance: R <=106 ohms/m
- High temperature resistance from -40 °C to +95 °C and good resistance to moisture and ozone
- Ethylene propylene diene monomer (EPDM) rubber remains extremely elastic and flexible in all weather conditions.
- Maximum operating pressure of 20 bar ensures a high safety factor
Product information
Datasheets(X)
Inner hose diameter | 9.5 mm |
Outer diameter of hose (A) | 17 mm |
Length (L) | 50 m |
Min./max. temperature conditions | -40 to 95 °C |
Max. operating pressure | 20 bar |
Colour | Red |
Material | EPDM (ethylene propylene diene monomer rubber) |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!