Pan head window sill screw with flange
SCR-WNDWCON-FLG-C-AW20-A2-WHITE-3,9X25
Art.-no. 0126223925
EAN 4038898393481
Register now and access more than 125,000 products
- The AW recess provides improved torque transmission, longer service life and optimal centring.
- The press-fitted washer made of A2 stainless steel prevents splitting of the washer when screwing in.
- The screw heads can be painted in a wide range of RAL colours during post-processing (subject to a minimum quantity and surcharge compared to bare metal finish).
The pressed-fitted washer does not provide a sealing function. For outdoor applications, additional sealing or window sill screws with a sealing washer may be required.
Datasheets(X)
![]() | |
Standards | CS |
Material | Stainless steel A2 |
Surface | Plain |
Colour of head | Pure white RAL 9010 |
RoHS-compliant | Yes |
Head type | Pan head with collar |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 11.0 mm |
Head height (k1) | 2.4 mm |
Drive type | AW |
Internal drive | AW20 |
Other standard | Company standard |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Declaration of performance (EU-CPR) | No |
Shape of tip | C |
