Welcome to Würth Slowakia For trade customers only

Pan head window sill screw with flange

WN 126 stainless steel A2 wood/alu window AW
SCR-WNDWSI-CORTHR-FLG-C-AW20-A2-3,9X25

Art.-no. 0126233925

EAN 4038898394020

Price for selected packaging unit
Pan head window sill screw with flange

Art.-no. 0126233925

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

AW® drive and pressed-on A2 stainless steel washer for the attachment of window sills to wood and plastic windows (without metal reinforcement)

AW® drive (AW20)


  • Better force transfer

  • Longer life

  • Optimum centring

  • Virtually zero ejection force


Pressed-on washer


  • Washer will not burst while screw is being screwed in

  • The screw heads can be painted in a variety of RAL colours when finishing (minimum quantity and surcharge over bare metal parts, on request).


Material: A2 stainless steel

Notice

The pressed-on washer does not serve a sealing function. For outdoor applications, use additional materials or use window sill screws with a sealing washer.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

CS

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Head type

Pan head with collar

Nominal diameter (d1)

3.9 mm

Length (l1)

25 mm

Head diameter (dk)

11.0 mm

Head height (k1)

2.5 mm

Drive type

AW

Internal drive

AW20

Other standard

Company standard

Colour of head

Without

Thread form

Coarse thread

Thread type

Self-tapping screw thread

Thread design

Full thread

Declaration of performance (EU-CPR)

No

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information