Welcome to Würth Slowakia For trade customers only

Panel connector For tensile connections

Plate connector steel zinc plated
PLATECON-WO/CONC-60X450X3

Art.-no. 5390000500

EAN 4065746418874

Price for selected packaging unit
Panel connector For tensile connections

Art.-no. 5390000500

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Absorbs tensile forces for timber-timber and timber-concrete connections
  • Ideal for tension anchoring at ground level or tension anchoring of cross-laminated timber panels and wooden frame constructions on concrete substructures

  • High tensile capacities

  • Can be combined with ASSY®plus VG 4 COMBI construction screw Nominal diameter 8 mm und 10 mm according to ETA-11/0190
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use on wood and concrete, wooden frame construction, cross-laminated timber (CLT), solid and glued laminated timber, laminated veneer lumber (LVL) and more

Length x width

450 x 60 mm

Thickness

3 mm

Material

Steel

Number of D 5 mm holes

25 PCS

Number of D 18 mm holes

1 PCS

Weight

614 g

Material designation

S350GD

Surface

Hot dip galvanized

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY®plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head

SCR-COMBI-WO-VG-RW40-(A3K)-8X80/67

Special full-thread screw with hexagon head and underside shank reinforcement for high-load-bearing metal-wood connections in structural wood construction, which also require small edge and screw clearances, in indoor dry or wet areas
x 75 pcs
ASSY®plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head

SCR-COMBI-WO-VG-RW40-(A3K)-8X100/87

Special full-thread screw with hexagon head and underside shank reinforcement for high-load-bearing metal-wood connections in structural wood construction, which also require small edge and screw clearances, in indoor dry or wet areas
x 75 pcs
ASSY®plus VG 4 COMBI construction screw Steel zinc plated full thread hexagon head

SCR-COMBI-WO-VG-RW40-(A3K)-10X100/80

Special full-thread screw with hexagon head and underside shank reinforcement for high-load-bearing metal-wood connections in structural wood construction, which also require small edge and screw clearances, in indoor dry or wet areas
x 50 pcs
ASSY® 4 JH joist hanger screw Steel zinc plated full thread pan head

SCR-PANHD-WO-JOISTHNG-RW20-(A3K)-5X40

Full-thread screw with visually appealing pan head with shank reinforcement mounted on the underside for fastening sheet metal parts and metal connectors in wood in indoor dry or sheltered areas without play
x 250 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information