Welcome to Würth Slowakia For trade customers only

Paper refuse bag

Paper large refuse bag
LREFUSBG-PAPER-120LTR-700X950MM

Art.-no. 0899800577

EAN 4048539265190

Price for selected packaging unit
Paper refuse bag

Art.-no. 0899800577

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tear-resistant, puncture-proof and 100% biologically recyclable and completely biodegradable
  • Especially suitable for heavy, pointed or sharp-edged waste thanks to high-strength, two-ply special refuse bag reinforced paper

  • Paper bags are ecologically-responsible alternatives for disposing paper or organic waste

  • Refuse bag filled with paper can be fed directly into the recycling process with its contents

  • Organic waste and paper bag are fully compostable

  • Easy to fill because it stands up independently due to the cross bottom

  • Sturdy, rugged design (70 g/m2)

  • Moisture-resistant
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for heavy refuse

  • For disposing of organic waste, plant material, scrap paper etc.

Contents

120 l

Width

700 mm

Length

950 mm

Product weight (per item)

220.900 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information