Parallel connector DIN 46341 T1
Parallel connector DIN46341 T1
PARACON-46341-(SHAPE-A)-M50/(50)
Art.-no. 0967301048
EAN 4038898048176
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Connector in accordance with DIN 46341
Product information
Datasheets(X)
Min./max. wire cross section | 50-50 mm² |
Length (l) | 16.5 mm |
Diameter (d) | 11 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |