Parallel connector DIN 46341 T1
Parallel connector DIN46341 T1
PARACON-46341-(SHAPE-A)-M6,0/(2,5-6)
Art.-no. 0967301043
EAN 4038898074922
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Connector in accordance with DIN 46341
Product information
Datasheets(X)
Min./max. wire cross section | 2.5-6 mm² |
Length (l) | 7 mm |
Diameter (d) | 3.6 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!