Welcome to Würth Slowakia For trade customers only

Parallel pin, unhardened ISO 2338 steel plain (m6)

ISO 2338 m6 steel plain
PIN-CYL-UNHDND-ISO2338-M6-12X45

Art.-no. 5094012045
EAN 4053479460345

Price for selected packaging unit
Parallel pin, unhardened ISO 2338 steel plain (m6)

Art.-no. 5094012045

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

12 mm

Length (l1)

45 mm

Height of flat point (c)

2.5 mm

Standards

ISO 2338

Material

Steel

Surface

Plain

Design

Unhardened

Tolerance class

m6

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information