Parallel pin, unhardened ISO 2338 steel plain (m6)
ISO 2338 m6 steel plain
PIN-CYL-UNHDND-ISO2338-M6-1,5X8
Art.-no. 5094001508
EAN 4046777042542
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 1.5 mm |
Length (l1) | 8 mm |
Height of flat point (c) | 0.3 mm |
Standards | ISO 2338 |
Material | Steel |
Surface | Plain |
Design | Unhardened |
Tolerance class | m6 |
RoHS-compliant | Yes |
