Parallel pin, unhardened ISO 2338 steel plain (m6)
ISO 2338 m6 steel plain
PIN-CYL-UNHDND-ISO2338-M6-1X6
Art.-no. 5094001006
EAN 4053479458540
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 1 mm |
Length (l1) | 6 mm |
Height of flat point (c) | 0.2 mm |
Standards | ISO 2338 |
Material | Steel |
Surface | Plain |
Design | Unhardened |
Tolerance class | m6 |
RoHS-compliant | Yes |
