Parallel pin, unhardened ISO 2338 steel plain (m6)
ISO 2338 m6 steel plain
PIN-CYL-UNHDND-ISO2338-M6-4X6
Art.-no. 5094004006
EAN 4046777042757
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
![]()  | |
Nominal diameter (d1)  | 4 mm  | 
Length (l1)  | 6 mm  | 
Height of flat point (c)  | 0.63 mm  | 
Standards  | ISO 2338  | 
Material  | Steel  | 
Surface  | Plain  | 
Design  | Unhardened  | 
Tolerance class  | m6  | 
RoHS-compliant  | Yes  | 
