Welcome to Würth Slowakia For trade customers only

Parallel pin, unhardened ISO 2338 steel plain (m6)

ISO 2338 m6 steel plain
PIN-CYL-UNHDND-ISO2338-M6-4X8

Art.-no. 5094004008

EAN 4055375160848

Price for selected packaging unit
Parallel pin, unhardened ISO 2338 steel plain (m6)

Art.-no. 5094004008

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

8 mm

Height of flat point (c)

0.63 mm

Standards

ISO 2338

Material

Steel

Surface

Plain

Design

Unhardened

Tolerance class

m6

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information