Welcome to Würth Slowakia For trade customers only

Parallel pin with chamfered ends DIN 7, steel plain (9 SMnPb 28 k or St 50 K), unhardened, tolerance class h11

DIN 7 h11 plain steel
PIN-CYL-DIN7-UNHDND-H11-4X8

Art.-no. 02527048

EAN 4045727018378

Price for selected packaging unit
Parallel pin with chamfered ends DIN 7, steel plain (9 SMnPb 28 k or St 50 K), unhardened, tolerance class h11

Art.-no. 02527048

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 7 was withdrawn and superseded by DIN EN ISO 2338 (changes made to length definition and end heights).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

8 mm

Height of flat point (c)

0.6 mm

Standards

ISO 2338, DIN 7

Material

Steel

Surface

Plain

Design

Unhardened

Tolerance class

h11

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information